Shop All Handles, Frames and Braces
Allpoints
Handle, Pine , 60"L, 1-1/8"Od, Tprd
Mfr # 1421543
Zoro # G002213528
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered End
- Length 60 in
- Width 1.25 in
- Material Pine
- Features 1-1/8 in Outer Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421543
- Zoro # G002213528
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60 in |
Width | 1.25 in |
Height | 1.25 in |
Details
Item | Handle |
Type | Tapered End |
Material | Pine |
Features | 1-1/8 in Outer Diameter |
Description
Material: Pine Handle ;Length: 60" | 1524 Mm ;Outer Diameter: 1 1/8" | 29 Mm ;Type: Tapered End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Qwik Lock Filter made from HEPA Media, Fits ProGuard 10-20 gal. (107176)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- ALLPOINTS 36 in Handle, Gray (1591205)
- ALLPOINTS Holder, Hi-Temp Pad Ecola B (1421629)
- ALLPOINTS Dust Pan With Handle (183240)
- ALLPOINTS Handle, Extender , Squeegee, 72" (1591062)
- WEILER 54" Wet Mop Handle, Quick Change-Plastic Head (75140)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- Allpoints Handles, Frames and Braces