Shop All Food Service Appliance Parts
Allpoints
HANDLE, HI-TEMP ECOLAB
Mfr # 1421628
Zoro # G505832592
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.50 in
- Height 2 in
- Width 3.50 in
- Application High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421628
- Zoro # G505832592
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 23.50 in |
Height | 2 in |
Width | 3.50 in |
Details
Item | Handle |
Application | High Temperature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Mas Grande, Platter Basket, Red, PK12 (1079R)
- ROSES Roses Grenadine 1 Liter PET Bottle, PK12 (10002621)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- ALLPOINTS Allpoints 8402433 Thumb Screw, Black For Hoshizaki Of America (8402433)
- ALLPOINTS Closer, Door - Hydraulic (263996)
- ALLPOINTS Lamp-Silicone 130V, 40W (381207)
- ALLPOINTS Glide 1/4-20 X 1"H, 1-1/ 8"Od (1211005)
- ALLPOINTS Flashlight, Rubber Grip , D Cell (1421464)
- ALLPOINTS Pull Handle (221367)
- ELECTROLUX Door Latch Kit (5366021400)
- Allpoints Food Service Appliance Parts