Shop All Grill Accessories
Allpoints
Grill Polish Pad
Mfr # 183326
Zoro # G702215754
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Length 4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 183326
- Zoro # G702215754
- Country of Origin Unknown
- Category Grill Accessories
Dimensions
Height | 0.25 in |
Length | 4 in |
Width | 6 in |
Details
Item | Grill Polish Pad |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Spindle Assembly for Murray MTD 1001046 1001200 1001200MA 1001046MA 285-174 (FRS20-0034)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU7)
- TENAX SFTY FENCING ORG 4'X100' (2A060006)
- ALLPOINTS Grill Scraper (183333)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- Allpoints Grill Accessories