Shop All Food Service Appliance Parts
Allpoints
Grease Filter - S/S, 16 X 16
Mfr # 8012340
Zoro # G902337089
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Features Handle
- Length 16 in
- Height 2 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8012340
- Zoro # G902337089
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 16 in |
Height | 2 in |
Width | 16 in |
Details
Item | Grease Filter |
Material | 430 Stainless Steel |
Features | Handle |
Gauge | 26 ga |
Description
26 Gauge, 430 Stainless Steel, With Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Spoon, White, Medium Weight, PK960 (SSS21P)
- GE Drip Bowl, 8in (WB32X106)
- HASTINGS HOME Hastings Home 3-Piece Set Bamboo Cutting Boards (855142CSZ)
- TRUE Relay - 100/120V (822234)
- ALLPOINTS Flat Roller (262624)
- ALLPOINTS Gasket, Burner Head (321837)
- ALLPOINTS Closer, Doorhydrlic, 1-1/8 Hd (1241001)
- ALLPOINTS Filter, Air Door(F/42" Door)(2) Pr (1241469)
- ALLPOINTS Black Iron Nipple 3/8" X 1-1/2" (263110)
- ALLPOINTS Limiter, Vent (263305)
- STERO Curtain-F Long 22-5/8X24 Sct (0P-565629)
- Allpoints Food Service Appliance Parts