Shop All Food Mixers
Allpoints
Grater/Shredder W/Disc H Ldr
Mfr # 5161016
Zoro # G302297020
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.50 in
- Height 13.50 in
- Includes FMP# 516-1000 Disc Holder and (1) Tube of Lubricant
- Overall Length 18.25 in
- Material Reinforced Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 5161016
- Zoro # G302297020
- Country of Origin China
- Category Food Mixers
Dimensions
Width | 12.50 in |
Height | 13.50 in |
Overall Length | 18.25 in |
Details
Item | Grater |
Includes | FMP# 516-1000 Disc Holder and (1) Tube of Lubricant |
Material | Reinforced Fiber |
Special Features | Disc Holder; 3/16 in Shredder Plate |
Description
Grater/Shredder With Disc Holder 3/16" Shredder Plate;Depth: 18-1/2", 470 Mm;Height: 12-1/2", 318 Mm;Includes: Fmp# 516-1000 Disc Holder & 1 Tube Of Lubricant;Note: Material:Rienforced Fiber;Fmp# 516-1007 Grater/Shredder Unit;Instructions Included: Yes;Material(S): Cast Aluminum Grater/Shredder, Stainless Steel Shredder Plate;Type: #12 Hub Size;Weight: 19.5 Lb;Width: 10-1/4", 260 Mm;Models Used In:;Uniworld Foodservice Fps-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grate, Cooling , 11.5X16.5, Chrm (1371331)
- MEGUIARS SPIGOT/FAUCETS F/5GAL CONTAINERS (MGMDFAUCET)
- SG TOOL AID SPARK CHECKER (36350)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- ALLPOINTS Bowl Plastic 20Qt (165504)
- ALLPOINTS Whip Mixer 4 1/2Qt (165511)
- ALLPOINTS Food Grinder Attachment (8016223)
- ALLPOINTS Shredder Plate 3/16 (261520)
- BEATERBLADE Beaterblade 860128000005 Tilt-Head Mixer Attachment (6169353)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- Allpoints Small Kitchen Appliances