Shop All Safety Goggles
Allpoints
Goggles, Safety W/Bag
Mfr # 8405136
Zoro # G002343157
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Color Clear
- Lens Material Polycarbonate
- Standards ANSI Accredited
- Features 1.25 in Height; 6.25 in Length; Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8405136
- Zoro # G002343157
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Width | 3.25 in |
Details
Item | Safety Goggle |
Frame Color | Clear |
Lens Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Accredited |
Features | 1.25 in Height; 6.25 in Length; Ventilated |
Description
Safety Goggles Ventilated To Prevent Fogging;Ansi-Accredited: Yes;Color: Clear;Height: 3", 76 Mm;Weight: 0.048 Lb;Material(S): Polycarbonate High Impact;Type: One Size Fits All;Weight: 0.199 Lb;Width: 2-3/4", 70 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 18" W, 120PK (MAT194-BL)
- ALLPOINTS Onion Goggle Black (181553)
- ALLPOINTS Goggles, Safety , Fuselage, Clear (1421590)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- SMART SAVERS Clear Frame Safety Goggles with Anti-Fog Clear Lenses (CC101109)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- RADIANS Impact Resistant Safety Goggles, Clear IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-13)
- Allpoints Safety Goggles