Allpoints

Glove, Slicer Safety - Medium (Discontinued)


This Product is Discontinued
Shop for all Cut-Resistant Gloves

Key Features

  • Glove Length 5 in
  • Glove Materials 18% Stainless Steel; 13% Polyester; 69% Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M
Glove Length 5 in

Details

Item Glove
Glove Materials 18% Stainless Steel; 13% Polyester; 69% Vinyl

Description

Medium;Slicer Glove, Sold Each, Fits Left Or Right Hand.;18% Stainless Steel;13% Polyester;69% Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products