Shop All Heat Resistant Gloves
Allpoints
Glove, Neoprene, Pr, 18" Pr
Mfr # 1331335
Zoro # G902215288
product price: $29.69
/pr
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.50 in
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331335
- Zoro # G902215288
- Country of Origin Sierra Leone
- Category Heat Resistant Gloves
Dimensions
Length | 17.50 in |
Details
Item | Glove |
Material | Neoprene |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- MASTER LOCK Lockout Station, Unfilled, 12-1/4 In H (1482B)
- ALLPOINTS 18" Quicklean 3 Finger (181569)
- ALLPOINTS Glove High Temp (Pair) (181510)
- ALLPOINTS 14" Steam Glove Large (181606)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- ALLPOINTS 20" Steam Glove Lg (181624)
- ALLPOINTS 20" Steam Glove Med (181623)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- Allpoints Gloves & Hand Protection