Shop All Cut-Resistant Gloves
Allpoints
Glove , Kutglove, Red, Small
Mfr # 1331426
Zoro # G702215679
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards ANSI Accredited
- Glove Length 9.25 in
- Thickness 13 ga
- Glove Features Red Wristband; High Molecular Weight Polyethylene Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331426
- Zoro # G702215679
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.25 in |
Details
Item | Kut Glove |
Color | Red |
Standards | ANSI Accredited |
Thickness | 13 ga |
Glove Features | Red Wristband; High Molecular Weight Polyethylene Fibers |
Description
Color: Red Glove | Red Wristband ;Size: Small . ;Type: 13 Guage ;Ansi-Accredited: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - 2XL, 100PK (66520)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- DUNLOP Men's Safety Toe Boots 9 US Gray 1 pair (MZ2LE02.09)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- ALLPOINTS Glove Stainless Steel Small (White) (8405134)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (92723PUS)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- Allpoints Cut-Resistant Gloves