Shop All Cut-Resistant Gloves
Allpoints
Glove (Kutglove, Red, Lrg)
Mfr # 1331428
Zoro # G602215861
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Red
- Standards ANSI Accredited
- Glove Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1331428
- Zoro # G602215861
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Glove Length | 6 in |
Length | 6 in |
Details
Item | Kut Glove |
Color | Red |
Standards | ANSI Accredited |
Features | White Wristband; High Molecular Weight Polyethylene Fibers |
Gauge | 13 ga |
Thickness | 13 ga |
Glove Features | White Wristband; High Molecular Weight Polyethylene Fibers |
Description
Color: Red Glove | White Wristband ;Size: Large . ;Type: 13 Gauge ;Ansi-Accredited: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Panic Xl, 45cm (907SET002KK)
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- ALLPOINTS Glove Stainless Steel Small (White) (8405134)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, XL, PK12 (04-400MTN-XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-727)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333023)
- Allpoints Cut-Resistant Gloves