Shop All Cut-Resistant Gloves
Allpoints
Glove , Kutglove, Grn, Small
Mfr # 1331451
Zoro # G702216003
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI Accredited; NSF Certified
- Glove Length 8 in
- Thickness 13 ga
- Glove Materials Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1331451
- Zoro # G702216003
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 8 in |
Details
Item | Kut Glove |
Color | Green |
Standards | ANSI Accredited; NSF Certified |
Thickness | 13 ga |
Glove Materials | Polyethylene |
Glove Features | Red Wristband; High Molecular Weight Polyethylene Fibers |
Description
Color: Green Glove | Red Wristband ;Material: Polyethylene ;Size: Small . ;Type: 13 Guage ;Note: High Molecular Weight Polyethylene (Hmpe) Fibers ;Nsf Certified: Y ;Ansi-Accredited: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- ALLPOINTS Glove Stainless Steel Small (White) (8405134)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-937)
- HEXARMOR Safety Gloves, PR (2050-S (7))
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size S (7) (99-1-9770-7)
- Allpoints Cut-Resistant Gloves