Shop All Food Service Appliance Parts
Allpoints
Glass Tape
Mfr # 851108
Zoro # G202337253
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 3.75 in
- Height 0.75 in
- Width 0.75 in
- Thickness 7.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851108
- Zoro # G202337253
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.75 in |
Height | 0.75 in |
Width | 0.75 in |
Details
Item | Tape |
Material | Fiberglass |
Thickness | 7.5 mil |
Temp. Range (F) | 266° F |
Description
Fiberglass Cloth Tape, 130 Deg C, 266 Deg F;3/4" X 66 Ft, 7.5 Mil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Screw, 109000650 (109000650)
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, Fruit Punch, Grape, Lemon-Lime, Orange, 30 PK (10125048)
- SUPCO Thermal Fuse (SET401)
- CONTINENTAL SHELF 21 1/2 X 16 1/2CON for Continental Refrigerator - Part# 5-265 (5-265)
- ALLPOINTS Silicone Drain Heater (341978)
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Lock Handles (8014166)
- ALLPOINTS Urn Heater 208V 7000W (341035)
- ALLPOINTS Board, Cutting 10"X 36", W Hite (2802184)
- ALLPOINTS Pad, Filter Powder , 14.5X21-3/4 (1331408)
- ALLPOINTS Guard, Evap Fan (2541032)
- METRO Thermostat, 250V 25A (RPC13-721)
- Allpoints Food Service Appliance Parts