Shop All Kitchen Faucets
Allpoints
Glass Filler
Mfr # 561585
Zoro # G402301153
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Height 2.25 in
- Length (In.) 12 in
- Features Lead Free
- Commercial / Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561585
- Zoro # G402301153
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.25 in |
Length (In.) | 12 in |
Width | 6 in |
Details
Mounting Type | Wall |
Features | Lead Free |
Item | Glass Filler |
Commercial / Residential | Commercial |
Description
Lead Free;Commercial-Duty Wall Mount Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- IRWIN IRWIN PIPE CLAMP 1/2"" BL (224212)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- ALLPOINTS Faucet Wok Auto (561472)
- ALLPOINTS Foot Operated Valve (561591)
- ALLPOINTS Coffee Faucet (561164)
- ALLPOINTS Faucet, High Volume "Bag-In-Box" Volpac (8011078)
- ALLPOINTS Quik-Wash Faucet Control (561593)
- ALLPOINTS Faucet (3/4-16 Thd M, Plst) (2861000)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- Allpoints Kitchen Faucets