Shop All Food Service Appliance Parts
Allpoints
Gasket, Magnetic - 8Ft
Mfr # 741105
Zoro # G202310133
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Mount Magnetic
- Features 3/4 in Mag, 7/8 in Base, 1/2 in High, 8 ft Long
- Length 10 in
- Height 1 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 741105
- Zoro # G202310133
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 1 in |
Width | 9 in |
Details
Item | Door Gasket |
Type | Screw Mount Magnetic |
Features | 3/4 in Mag, 7/8 in Base, 1/2 in High, 8 ft Long |
Description
Door Gasket, 3/4" Mag, 7/8" Base, 1/2" High;8 Foot Long,; Screw Mount Magnetic Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- VOLLRATH Cast Heater 700W, 120V (44204-1)
- BK RESOURCES Stainless Steel 3 Compartment Corner Sink W/2-18" Drainboards 18X18X14 (BKCS-3-18-14-18T)
- ALLPOINTS Burner Valve 1/8"Mpt X 3/8-27 (521103)
- ALLPOINTS Leveler, Non-Skid (281576)
- ALLPOINTS Battery , Size "D", Alkaline (2531239)
- ALLPOINTS Polish, Metal/Plst , Flitz Paste (1431008)
- ALLPOINTS Condensing Unit 404A (Frydump) (8009947)
- ALLPOINTS Bulb Safety Cover (281795)
- ALLPOINTS Closer, Door (#4, Brown) (1341121)
- Allpoints Food Service Appliance Parts