Shop All Food Service Appliance Parts
Allpoints
Gas Hose Fitting - Female
Mfr # 264552
Zoro # G302253583
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Height 1.50 in
- Width 1.50 in
- Inlet Size 3/4 in
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 264552
- Zoro # G302253583
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1-5/8 in |
Height | 1.50 in |
Width | 1.50 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Details
Item | Hose Fitting |
Application | Gas |
Outlet Type | Flare |
Inlet Type | FPT |
Description
Gas Female Flare Fitting, 3/4" Fpt X 3/4" Flare
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS Jack Link's Jalapeno Beef Jerky 2.85 oz Pegged (10000008445)
- UNIVEX Petro Gel Tube (4400408)
- RANCO Cold Control (A30-3997-000)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJP-102)
- ALLPOINTS Allpoints 8011587 Float Switch For Hoshizaki Of America (8011587)
- ALLPOINTS Wheel 5" (281313)
- ALLPOINTS Metering Tip Kit (8403295)
- ALLPOINTS Ferrule, Breakaway 1/4" 15/Pk (263777)
- ALLPOINTS Allpoints 1331391 Bar, Adapter, 21"L, Steam Table For Vollrath/Idea Company (1331391)
- ALLPOINTS Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902 (76-1163)
- CAL CAL:Sliding Door Lock - White (CAL-DBL-WH)
- Allpoints Food Service Appliance Parts