Shop All Condiment Dispensers
Allpoints
Funnel, Silicone (1-1/4"Od Fifo)
Mfr # 2801793
Zoro # G302246707
original price:
$3.79
10% off
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Capacity 3 fl oz
- Color Translucent
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801793
- Zoro # G302246707
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Top Dia. (In.) | 3-1/8 in |
Details
Item | Funnel |
Material | Silicone |
Capacity | 3 fl oz |
Color | Translucent |
Description
Silicone Funnel;Color: Translucent;Inside Diameter: 3-1/8" Top Opening, 79 Mm ;Material(S): Silicone;Sold In Quantity: Pack Of 6;Weight: 0.12 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Gasket Waste Valve (3000-5002)
- CECILWARE Upper Assy W/Chromebonnet For - Part# Gmx013A (GMX013A)
- HOBART Ball Bearing (BB-015-03)
- BRILL Brill Glaze 'N Shine Food Glaze 40lbs (10198587)
- ALLPOINTS Fifo Bottle 20Oz (185672)
- ALLPOINTS Dispense Cap Fifo Thick (185679)
- ALLPOINTS Bottle, Fifo , 12 Oz, Nsf, Thk Cap (2801803)
- ALLPOINTS Dispense Cap Fifo Thin (185680)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Yellow (2801967)
- ALLPOINTS Fifo Bottle 16Oz (185671)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- Allpoints Condiment Dispensers