Shop All Food Service Appliance Parts
Allpoints
Fry Basket - Ez-Grip - 17-1/8" X 8-3/8"
Mfr # 2251072
Zoro # G602218213
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Front Hook; Archer Wire
- Length 30 in
- Height 8.50 in
- Width 12 in
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2251072
- Zoro # G602218213
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 30 in |
Height | 8.50 in |
Width | 12 in |
Details
Item | EX Grip Handle |
Features | Front Hook; Archer Wire |
Standards | NSF Certified |
Description
Ex Grip Handle, Front Hook;Archer Wire,Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gauge Glass Washer (23132)
- BK RESOURCES Stainless Steel 3 Compartment Corner Sink W/2-18" Drainboards 18X18X14 (BKCS-3-18-14-18T)
- MANITOWOC Drain/Seal Replacement Kit (7623223)
- HOBART Taper Pin (PT-003-29)
- ALLPOINTS Board, Cutting 10"X 36", W Hite (2802184)
- ALLPOINTS Hook, Pot - Double, Sliding (263865)
- ALLPOINTS WATER VALVE - 240V (951690)
- ALLPOINTS Latch & Strike Flush (264325)
- ALLPOINTS Bar, Panic , Solid Door, Brown (1341028)
- ALLPOINTS Air Shutter (262767)
- CARTER HOFFMANN Toggle Switch (18602-0083)
- Allpoints Food Service Appliance Parts