Shop All Cooking Utensils
Allpoints
Fork, Kitchen , 21", S/S, Wood
Mfr # 1371001
Zoro # G402224131
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Overall Height (In.) 1 in
- Handle Material Wood
- Overall Width (In.) 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371001
- Zoro # G402224131
- Country of Origin Japan
- Category Cooking Utensils
Dimensions
Overall Length | 21 in |
Overall Height (In.) | 1 in |
Overall Width (In.) | 2 in |
Details
Item | Fork |
Handle Material | Wood |
Material | Stainless Steel |
Application | Kitchen |
Description
Material: Wood Handle | Stainless Steel Tines ;Length: 21" | 533 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE SILICON/RUBBER/16:LG/ GY (F200126)
- NUTRICHEF Electric Countertop Food Dehydrator, Food Preserver (Black) (PKFD14BK)
- HOBART Micro Switch (411496-F1)
- HOBART Stud Handle (00-124356)
- ALLPOINTS 37In L Alum Pizza Peel 14X16In Blade 21.5In Han (85548)
- ALLPOINTS 11in Silicone Spatula (8022244)
- ALLPOINTS Extender, Sheet Pan , Half Sz, Alm (1371343)
- ALLPOINTS 30In L Alum Pizza Peel 16X18In Blade 12In Handl (85582)
- ALLPOINTS Spatula#10 Can (1371697)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- KING KOOKER 36" Wooden Stirring Paddle (PD 36)
- Allpoints Cooking Utensils