Shop All Kitchen Cleaners
Allpoints
Food Grd Clnr/Degreaser
Mfr # 851140
Zoro # G903526598
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 14 fl oz
- Standards NSF Certified
- Size 3 in X 9 in X 3 in
- For Use On Non-Energized Equipment; Electrical Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851140
- Zoro # G903526598
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 14 fl oz |
Size | 3 in X 9 in X 3 in |
Details
Item - All Purpose Cleaners | Food Cleaner |
Standards | NSF Certified |
For Use On | Non-Energized Equipment; Electrical Equipment |
Description
14 Fl Oz.;Food Grade Enviromental Cleaner/Degreaser;For Use On Non-Energized Equipment.;Designed For Fast, Effective Removal Of Dirt, Oil, Grease,;Wax & Tar On Electrical Equipment.;Usda K-2 Rated.;Nsf Listed.;Each Can Comes With A Trigger ( # 28-1212 )
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1500 mL, 50.72 oz. Green Certified Foam Hand Soap Cleanser, 4PK (8565-04-N6300GN)
- HOLLOWAY HOUSE Hexol Clnr & Ddrzr 16Oz (30454-4)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- ALLPOINTS Heat Proof Grease (851119)
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- ALLPOINTS Cleaner, Condensate Drain (1431130)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- ALLPOINTS Weld, Liquid (J-B Weld) (1431065)
- HOBART Grease - Food Grade (00-833652)
- Allpoints Kitchen Cleaners