Shop All Drain Strainers
Allpoints
Floor Strainer Lg. Hole+
Mfr # 561398
Zoro # G803526438
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop-In
- Length (In.) 8.50 in
- Material Plastic
- Height (In.) 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561398
- Zoro # G803526438
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 8.50 in |
Height (In.) | 2.25 in |
Details
Type | Drop-In |
Material | Plastic |
Item | Floor Drain Strainer |
Description
Drop In Type Plastic Square Floor Drain Strainer.;3/16" Holes;Heavy Duty Plastic ;Length: 8-1/2", Width: 8-1/2", Height: 2-1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- GRAY METAL Gray Metal FLUESTOP-BK 8 in. Black Adjustable Flue Stop (FLUESTOP-BK)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E4BNE03)
- ALLPOINTS Basket Drain Assy (321621)
- ALLPOINTS Basket Strainer 3-3/8" Oa (321215)
- ALLPOINTS Drain, Grate, Flr (Hinged, 7-3/8") (1021135)
- ALLPOINTS Sink Liner-20X20 S/S (111517)
- ALLPOINTS Floor Strainer (321422)
- ALLPOINTS 8X8 Floor Strainer White (1021190)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- Allpoints Drain Strainers