Shop All Drain Strainers
Allpoints
Floor Drain Strainer
Mfr # 321444
Zoro # G103526688
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Black
- Length (In.) 3.50 in
- Height (In.) 1.30 in
- Material Plastic
- For Use With Secondary Strainer Under Floor Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 321444
- Zoro # G103526688
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 3.50 in |
Height (In.) | 1.30 in |
Details
Color - Drains | Black |
Material | Plastic |
Item | Drain Strainer |
For Use With | Secondary Strainer Under Floor Drain |
Description
Black Plastic Drop-In Drain Strainer,;3-5/8" Top Flange Dia, 3" Dia Under Flange, Fits Most Small;Floor Drains, Used For Secondary Strainer Under Floor Rain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat Hardware (1092507)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- IN-SINK-ERATOR Hc3300 Chrome Faucet (F-HC3300C)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- ALLPOINTS Strainer Lock 3-1/2" (262743)
- ALLPOINTS Basket, Floor Drain (9"Sq, Yllw) (1021202)
- ALLPOINTS Flat Strainer (261441)
- ALLPOINTS Disposer Strainer (321445)
- ALLPOINTS Strainer, Drain , 7-3/4X3/4, S/S (1021108)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- COMPONENT HARDWARE Twist Handle Drain, 3-1/2" Sink Opening (D50-7100)
- Allpoints Drain Strainers