Shop All Drain Components
Allpoints
Flange Assy 3-1/2
Mfr # 261832
Zoro # G603526133
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 1.50 in
- Height (In.) 1 in
- For Use With For 3-1/2 in Sink Opening
- Includes Flat Strainer and Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 261832
- Zoro # G603526133
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Length (In.) | 1.50 in |
Height (In.) | 1 in |
Width | 4.50 in |
Details
Item | Flange Assembly |
Material of Construction - Drains | Stainless Steel |
For Use With | For 3-1/2 in Sink Opening |
Includes | Flat Strainer and Gasket |
Description
Waist Drain Ss Flange Assembly For 3-1/2" Sink Opening;Includes Flat Strainer & Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch GHT Brass Bent Nose Garden Valve, ARRO (6415109)
- ALLPOINTS Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil (1021065)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- ALLPOINTS Flange Assy (261831)
- ALLPOINTS Washer - Slip Joint (281597)
- ALLPOINTS Reducer-2"X1.5" (265150)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- Allpoints Drain Components