Shop All Filtration Systems
Allpoints
FILTRATION, WATER (SYSTEM)
Mfr # 8017167
Zoro # G205834124
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Application Water
- Length 4 in
- Height 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8017167
- Zoro # G205834124
- Country of Origin United States
- Category Filtration Systems
Dimensions
Width (In.) | 4 in |
Length | 4 in |
Height | 19.75 in |
Details
Item | Filtration |
Application | Water |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Tube Support (P8TS6)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- ZORO SELECT 3/8" x 1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ5)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-0)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- ISPRING Whole House Water Filter System (WGB32BM)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- PENTAIR/OMNIFILTER Refrigerator/Ice Maker Water Filter (R200-S6-S18)
- PENTAIR FILTER SYSTEM 14.9in. H (4005450)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- ISPRING Reusable Spin Down Sediment Water Filter (WSP50ARB)
- Allpoints Filtration Systems