Shop All Food Service Appliance Parts
Allpoints
Filter, Mesh , 20X20X1", Galv
Mfr # 1291013
Zoro # G902214649
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 20 in
- Height 1 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1291013
- Zoro # G902214649
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 1 in |
Width | 20 in |
Details
Item | Filter |
Material | Galvanized Steel |
Description
Material: Galvanized Steel Frame ;Width: 20" Nominal | 508 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Depth: 1" Nominal | 25 Mm Nominal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- JOHNSON HARDWARE Steel Converging Door Kit , 10PK (1555PPK3)
- CINNABON Coffee, Cinnamon Roll, 0.33 oz., PK24 (6305)
- ANTUNES ROUNDUP Cover Gasket Kit 44" (7000122)
- ALLPOINTS Liq Filter Drier Dcl032S (881005)
- ALLPOINTS Burner Assembly (8011601)
- ALLPOINTS Filter, Air Door(F/42" Door)(2) Pr (1241469)
- ALLPOINTS Orifice - 52 (8009528)
- ALLPOINTS Infinite Switch (421387)
- ALLPOINTS Box, Storage , 6 Compartment (2801032)
- HOBART Valve, Safety Relief , 3/4", 35Psi (00-881980)
- Allpoints Food Service Appliance Parts