Shop All Food Service Appliance Parts
Allpoints
Filter, Baffle Grease , Al, 20X16
Mfr # 1292052
Zoro # G002216161
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 15.50 in
- Height 1.75 in
- Width 19.50 in
- Standards UL Listed; CUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1292052
- Zoro # G002216161
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 15.50 in |
Height | 1.75 in |
Width | 19.50 in |
Details
Item | Baffle Filter |
Material | Aluminum |
Standards | UL Listed; CUL Listed |
Description
Material: Aluminum ;Width: 16" Nominal | 406 Mm Nominal ;Height: 20" Nominal | 508 Mm Nominal ;Depth: 2" Nominal | 51 Mm Nominal ;Ul Listed: Y ;Cul Listed: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Internal Shaft Seal Kit R45A/R (59080)
- DEXTER RUSSELL Poultry Knife, 3 In, NSF (11043)
- CAPTIVE-AIRE Contactor (100-K05D10)
- HOBART Relay 10A 110/120V (00-416535-00006)
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Lock Handles (8014166)
- ALLPOINTS Hi Temp #8 Ring Terminal End (8009670)
- ALLPOINTS Allpoints 26-4058 Worm Gear for #12 Grinder Attachment (264058)
- ALLPOINTS Gasket, Magnetic - 8Ft (741098)
- ALLPOINTS Allpoints 511324 Conversion Kit For Imperial Cooking Equipment (511324)
- ALLPOINTS Holder-Spray Bottle (183201)
- CLEVELAND Knob, Handle, Threaded (KE50151-2)
- Allpoints Food Service Appliance Parts