Shop All Food Service Appliance Parts
Allpoints
Ferrule, Brass - 1/8" (20/Pkg) Pk
Mfr # 263668
Zoro # G202240843
product price: $6.19
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CCT
- Material Brass
- Length 1 in
- Height 0.25 in
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263668
- Zoro # G202240843
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.25 in |
Width | 7/8 in |
Size | 1/8 in |
Details
Item | Ferrule |
Type | CCT |
Material | Brass |
Description
Brass Ferrule, 1/8" Cct, 20/Pk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SAW BLADE BLUE 200B 18"" (542751036)
- ADAMATION Liquid Cleaning Solution (65-7400-502)
- CAMBRO Camwear Seal Cvr12/18/22Qt For - Part# Sfc12Scpp190 (SFC12SCPP190)
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK500 (SXP9PATH)
- ALLPOINTS Remover, Graffiti , Spray Can (1431009)
- ALLPOINTS Ultimate Puller (721104)
- ALLPOINTS Wire Shelf-Zinc (262656)
- ALLPOINTS Cord, 8-4 Soow (Per Ft) (2531392)
- ALLPOINTS Fan Blade Puller (721153)
- ALLPOINTS Allpoints 321451 Steam Hose (Per Ft) (321451)
- BUNN Lid, Oval Reservoir (34093)
- Allpoints Food Service Appliance Parts