Allpoints

Faucet Wall 4C Sgn Sd+


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wall Mount Faucet 3-1/2In Gooseneck Spout, 2.0 Gpm;Center: 4In;Flow Rate: 2.0 Gpm;Gpm: 2.0;Includes: (2) Mounting Washers, (2) Mounting Nuts, Lubricant;Leadfree: Yes;Length: 1In Shank;Material(S): Brass;Mounting Type: Wall Mount;National Pipe Straight: 1/2In Shank;Nsf Certified: Yes;Plating: Chrome-Plated;Size: 3-1/2In Gooseneck;Type: 1/4In Turn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.