Allpoints

Fan Cycling Pressure Switch


product price: $18.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;Fan Cycling Lo-Pres. Open 210 Psi, Close 275 Psi, +/- 15Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.