Allpoints

Fan, Ceiling Exhaust , 115V


product price: $62.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115 VAC
  • Features 9 in X 9-1/4 in Grill
  • Length 10.25 in
  • Height 4.25 in
  • Width 9.50 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.25 in
Height 4.25 in
Width 9.50 in

Details

Item Ceiling Exhaust Fan
Voltage 115 VAC
Features 9 in X 9-1/4 in Grill

Description

Length: 9" Grill | 229 Mm Grill ;Width: 9 1/4" Grill | 235 Mm Grill ;Voltage: 115 V Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.