Shop All Faceshields and Visors
Allpoints
Faceshield W Headgear
Mfr # 136531
Zoro # G702225395
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4.50 in Height
- Length 15.50 in
- Width 8 in
- Includes Face Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 136531
- Zoro # G702225395
- Country of Origin Unknown
- Category Faceshields and Visors
Dimensions
Length | 15.50 in |
Width | 8 in |
Details
Item | Headgear |
Features | 4.50 in Height |
Includes | Face Shield |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- SELLSTROM 380 Series Replacement Windows - Dual Crown (S36020)
- Allpoints Eye Protection