Shop All Faceshields and Visors
Allpoints
Face Shield, Anti-Fog , Pk/10 Pk
Mfr # 8014454
Zoro # G002341764
product price: $18.15
/pk 10, $1.82/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Features Latex and Fiberglass Free; 2.99 in Height
- Length 12.60 in
- Width 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014454
- Zoro # G002341764
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 12.60 in |
Width | 6.89 in |
Details
Item | Face Shield |
Lens Coating | Anti-Fog |
Features | Latex and Fiberglass Free; 2.99 in Height |
Description
Provides Maximum Protection From Splashes And Full Coverage;To Discourage Face Touching. Lightweight Design Allows For;All Day Usage.;- Anti-Fog Lens;- Foam Headband;- Latex And Fiberglass Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 1 3In Vinyl Blk (30401)
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- MCR SAFETY Glasses, 103 Headgear + 181560 PC Shield Boxed, 16PK (103560)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- RADIANS Radians Face Shields (V40812-PM)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- JACKSON SAFETY Quad 500 Replacement (14258)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- Allpoints Eye Protection