Shop All Face Masks
Allpoints
Face Masks, Reusable Pk/5, Black/Blue Pk
Mfr # 8014463
Zoro # G703526842
product price: $10.35
/pk 5, $2.07/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Mask Size 1 in X 1 in X 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014463
- Zoro # G703526842
- Country of Origin United States
- Category Face Masks
Dimensions
Mask Size | 1 in X 1 in X 1 in |
Details
Item | Face Mask |
Material | Cotton |
Description
- The Enclosed Face Mask Is Made Of Double Layered 100%;Cotton Fabric. ;- This Product Is Not Intended:; I) As A Surgical Mask, To Provide Liquid Barrier;Protection~;; Ii) For Use In A Clinical Setting Where The Infection;Risk Level Through Inhalation Exposure Is High~;; Iii) For Antimicrobial Or Antiviral Protection Or Related;Uses Or Uses For Infection Prevention Or Reduction Or;Related Uses~;; Iv) As A Respiratory Protective Device~; Or; V) For High Risk Aerosol-Generating Procedures.;- The Product Has Not Been Fda Cleared Or Approved;- The Product Has Been Authorized By Fda Under An Emergency;Use Authorization (Eua) For Use As Source Control By The
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY75)
- CELLUCAP Beard Net, White, Large, PK1000 (BP400L)
- DUNLOP ONGUARD Disposable Latex Response Boots Large (WPL241-L)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- GLOBAL INDUSTRIAL Disposable Medical Face Mask, 3-Ply w/Earloops, Blue, 50PK (732145)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- IMPACT PRODUCTS Malt By Impact Three-Ply Face Mask with Ear Loops, 2000PK (MFB-3-EL-2K)
- GERSON Full Face, Silicone Respirator, High Clarity, High Impact, 2PK (089955)
- MAGID Disposable Face Mask, 50Dispenser, 50PK (MM005)
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (MAROON) (40358)
- GOPREMIUM Double Breathable Face Dusk MaskWhite (WHITEMASK10PACK-KN95 - KN101)
- Allpoints Face Masks