Shop All First Aid Kits
Allpoints
Eye Wash (4 Oz)
Mfr # 2801539
Zoro # G403526272
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 1.25 in
- Container Type Bottle
- Container Size 4 fl oz
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801539
- Zoro # G403526272
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1.25 in |
Width | 1.25 in |
Container Size | 4 fl oz |
Length | 5.50 in |
Details
Container Type | Bottle |
Item | Eye Wash |
Description
Capacity: 4 Fl Oz Bottle | 118 Ml Bottle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Q-Tips Cotton Swab 375 Count, PK12 (000000000084132)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- PROPAC Cert Mini Kit (K3922)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- ALLPOINTS Spray, Antiseptic (2 Oz) (2802391)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- ALLPOINTS Pads, Eye (Pack Of 4) (2801547)
- ALLPOINTS Spill Care Kit , Biohazard (2801750)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- Allpoints First Aid Kits