Shop All Grill Accessories
Allpoints
Extender, Backsplash 36" Griddle Guard
Mfr # 1331870
Zoro # G602212693
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 40 in
- Height 4 in
- Width 2 in
- Special Features 36 in Griddle Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331870
- Zoro # G602212693
- Country of Origin United States
- Category Grill Accessories
Dimensions
Length | 40 in |
Height | 4 in |
Width | 2 in |
Details
Item | Backsplash Extender |
Special Features | 36 in Griddle Guard |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Control Assy (1123953)
- COASTAL PET Safari Self Cleaning Slicker LARGE (2426-L)
- CATS PRIDE Cats Pride Natrl Litter (C0 1220)
- GLOBAL EQUIPMENT Global Industrial„¢ Dual Speed Floor Machine, 20" Cleaning Path (GE20DS)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- ALLPOINTS Extender, Backsplash 48" Griddle Guard (1331871)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- ALLPOINTS Holder, Pad - Grill (281501)
- GRILL MARK Bamboo Skewer 10 in. L 100 ct (02005ACE)
- Allpoints Grill Accessories