Shop All Food Service Appliance Parts
Allpoints
Electronic Manometer
Mfr # 721134
Zoro # G302313041
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Features Large LCD Display comes with Protective Rubber Boot
- Length 11 in
- Height 3 in
- Width 6.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 721134
- Zoro # G302313041
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 3 in |
Width | 6.50 in |
Details
Item | Electronic Manometer |
Type | Magnetic |
Features | Large LCD Display comes with Protective Rubber Boot |
Includes | (1) 9V Battery |
Description
;It Replaces Your Fragile And Messy U-Tubes. Simply Turn The;Instrument On By Pressing The Power Button And Press And;Hold The Zero Button For Approx. 4 Seconds. Connect The;Provided Tubing And You Are Immediately Receiving;Continuous Pressure Measurement From -20" To +20" Water;Gauge, With Resolution As Good As 0.05".;This Affordable Instrument Provides A Large Lcd Display And;Comes Complete With A Protective Rubber Boot With Integral;Magnet, One 9V Battery And Tubing With Fitting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Wire Rack Dispenser, Two Pumps (49974)
- GENERAL WIRE SPRING General Wire JM-1450-C Electric Water Jet Drain W/150' x 1/4" Hose, 75' x 1/8" Hose & (2)Nozzle Sets (JM-1450-C)
- HOBART Slicer Knife (00-914753)
- HOBART Gear (00-124751-3)
- ALLPOINTS Flat Roller (262624)
- ALLPOINTS Ceramic Hoodlight Socket (2531438)
- ALLPOINTS Motor, 115V, .75/.21 HP, 1725/1140 RPM, For Garland, 1686711 (68-1063-GAR)
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- ALLPOINTS Leveler, Non-Skid (281576)
- ALLPOINTS Reducer Fitting (261223)
- MERRYCHEF Grease Filter Insert E4 (SA3126)
- Allpoints Food Service Appliance Parts