Shop All Toilet Paper Dispensers & Holders
Allpoints
Dual Jumbo Ss Tp Dispenser
Mfr # 8009917
Zoro # G602329056
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Depth 8 in
- Dispenser Width 7.88 in
- Dispenser Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8009917
- Zoro # G602329056
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 8 in |
Dispenser Width | 7.88 in |
Dispenser Height | 2.06 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Deep Cln W/Fbrz Crpt52Oz (22763)
- PROTEAM Motor Assembly (510213)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 11 1/4 in Dia, Open Top, Thermoset Polyester (FG254400BEIG)
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (NI245465)
- ALLPOINTS Dispenser Tt Dbl (138236)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- Allpoints Toilet Paper Dispensers & Holders