Shop All Food Service Appliance Parts
Allpoints
Drain, Canopy Hood
Mfr # 281500
Zoro # G102250287
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Canopy Hood
- Length 1 in
- Height 7/8 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 281500
- Zoro # G102250287
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 7/8 in |
Width | 1 in |
Details
Item | Drain |
Type | Canopy Hood |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cold Control (800386)
- KNG 3 Pocket Adjustable Orange Bib Apron (1040ORA)
- BAKERS PRIDE Lamp (P1147X)
- ALLIANCE KIT, FENWAL DOMESTIC 120/170 PRE DESIGN 2 (44264801)
- ALLPOINTS Urn Heater W/Cut Out 240V 8000W (341125)
- ALLPOINTS Air Shutter (262767)
- ALLPOINTS Hold-Down, Fry Basket , Full Sz (2261125)
- ALLPOINTS Allpoints 266289 Hinge, Edgemount 1-1/4"Offset For Randell (266289)
- ALLPOINTS Retainer, Snap-In Gasket , 6' (1241128)
- ALLPOINTS Mop Holder Ss 2 (721244)
- TRAULSEN Motor Unit Bearing, 115V 16W (338-60050-00)
- Allpoints Food Service Appliance Parts