Shop All Food Service Appliance Parts
Allpoints
Door, Swinging , Clear Vu, 36X78
Mfr # 1241280
Zoro # G002231737
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 79.50 in
- Height 4 in
- Width 20.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1241280
- Zoro # G002231737
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 79.50 in |
Height | 4 in |
Width | 20.50 in |
Details
Item | Swinging Door |
Material | Plastic |
Description
Material: Plastic ;Length: 78" | 1981 Mm ;Width: 35" | 889 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, 30 PK (10124811)
- ATOSA Drawer Old Roller (W0604010)
- BEVERAGE-AIR Fan Blade (405033A)
- VOLLRATH Disher, Ivory (47141)
- ALLPOINTS Union, Brass - 1/4 X 3/16 (263769)
- ALLPOINTS Hood Filter, Type6, Alum , 20X20 W/ Btm Bracket (8014116)
- ALLPOINTS Sediment Tray, Vinyl Handle (8017658)
- ALLPOINTS Stop, Door Floor Mount, Brass (266261)
- ALLPOINTS Allpoints 8002822 Infinite Control Kitw/ Digital Timer For Blodgett Oven (8002822)
- ALLPOINTS Bx62 Goodyear Belt (1591182)
- NORLAKE Transverse Blower Qln65/2424 (122060)
- Allpoints Food Service Appliance Parts