Shop All Door Pulls
Allpoints
Door Pull, Forearm , Hands-Free
Mfr # 8014488
Zoro # G702343068
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 15 in
- Width 4.50 in
- Type Hands-Free
- Height (In.) 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014488
- Zoro # G702343068
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 15 in |
Width | 4.50 in |
Height (In.) | 4.50 in |
Details
Material | Stainless Steel |
Type | Hands-Free |
Item | Door Pull |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS SPIREX 23" R Series 100 Caldwell Window Balance (01-10023R)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in., 0.020, Mill (Single Pack) (PL 14071)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66924)
- PRIME-LINE Window Screen Plunger Bolts, 7/32 to 7/16 in. Frame, Diecast Zinc 6 Pack (L 5843)
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- DELTANA 36 Extra Large Contemporary Pull Black Finish (SSP3615U19)
- EMTEK Satin Brass Pull 86441US4 (86441US4)
- HILLMAN 5-1/2 ZINC PLATED UTILITY PULL (851565)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, Brushed Nickel (SDTRDB07508195)
- Allpoints Door Accessories