Shop All Door Pulls
Allpoints
Door Pull - Arm , Hands-Free
Mfr # 8014450
Zoro # G102343118
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 1 in
- Width 1 in
- Mounting 4 Mounting Holes
- For Use With Metal or Wood Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014450
- Zoro # G102343118
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 1 in |
Width | 1 in |
Height (In.) | 1 in |
Details
Material | Stainless Steel |
Mounting | 4 Mounting Holes |
For Use With | Metal or Wood Doors |
Item | Door Pull |
Type | Hands Germ-Free |
Description
Use Your Wrist To Open Doors And Keep Your Hands Germ-Free.;- Stainless Steel;- For Use On Metal Or Wood Doors;- 4 Mounting Holes (Fasteners Not Included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:IC Core - 6 Pins (KICC06-26D)
- NATIONAL HARDWARE Traditional Cabinet Pull Silver (N349-001)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S125)
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- IVES Sliding Door Edge Pull (230B26D)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- DELTANA Single Side Contemporary Pull Black 24" (SSP2410U19)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 72" - Stainless Steel (DNJ-OPL5193-630)
- NATIONAL HARDWARE FLUSH RNG PULL3-1/2""ZINC (N203-752)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- Allpoints Door Accessories