Shop All Food Service Appliance Parts
Allpoints
Door Gasket - 15.5 X 14.75
Mfr # 1271155
Zoro # G902214908
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw-On
- Length 15 in
- Height 1 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1271155
- Zoro # G902214908
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 15 in |
Height | 1 in |
Width | 4 in |
Details
Item | Door Gasket |
Type | Screw-On |
Description
Screw On
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Grate 11-3/4 X 8-1/2 (S013F)
- FERTI-LOME MEASURING CUP (FF11008)
- SUPCO Refrigerator 3 Wire Relay and Overload (OLK7913)
- FRANKLIN CHEF Thermocouple (148789)
- ALLPOINTS Pizza Peel 26" Long (185545)
- ALLPOINTS Kason® - 401Sa6040084 Strip Curtain 4 X 84 (322183)
- ALLPOINTS Flat Roller (262625)
- ALLPOINTS Ash Tray , 7.75"Dia, Wall Mt, S/S (1411120)
- ALLPOINTS 13 In Gasket Boss (1421666)
- ALLPOINTS Coupling 3/8" (Rolled Stop) (264241)
- MANITOWOC ICE Water Inlet Fitting (000013181)
- Allpoints Food Service Appliance Parts