Shop All Food Service Appliance Parts
Allpoints
Door Closer Offset
Mfr # 265326
Zoro # G502245319
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Height 3 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 265326
- Zoro # G502245319
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 3 in |
Width | 4 in |
Details
Item | Door Closer Offset |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV SS Knife, 6 in. W x 12 in. L x 12 in. H (552)
- GE Range Support Clip for Broiler Element (WB2X9719)
- ROBOT COUPE Handle Kit, 89094 (89094)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- ALLPOINTS P-Trap - 5/8" (264275)
- ALLPOINTS Allpoints 266289 Hinge, Edgemount 1-1/4"Offset For Randell (266289)
- ALLPOINTS Hood Filter, Type6, S/S , 16X25 W/ Btm Bracket (8014151)
- ALLPOINTS Holder-Spray Bottle (183201)
- ALLPOINTS Phils/Torx Screw Starter (721113)
- ALLPOINTS Fan Filter/Guard For Middleby, MID3102458 (28-2038)
- RINNAI Connecting Pipe Hex Ru8098 IE (107000095)
- Allpoints Food Service Appliance Parts