Shop All Toilet Paper Dispensers & Holders
Allpoints
Dispenser Tt Dbl
Mfr # 138236
Zoro # G402228092
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 9.06 in
- Dispenser Height 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 138236
- Zoro # G402228092
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.06 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Pad, Scouring, Nylon, 10in x 4-3/8in x 1in (ST133)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VMZ7)
- JET-LUBE Cleaner/Degreaser, 1 Gal Jug, Liquid (30033)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- DELTA Delta Vero Tissue Holder (77750)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- Allpoints Toilet Paper Dispensers & Holders