Shop All Paper Towel Dispensers
Allpoints
Dispenser, Towel , C&Multi, Blu
Mfr # 1411185
Zoro # G402232112
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Includes Key
- Material Plastic
- Height 5.50 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1411185
- Zoro # G402232112
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 12 in |
Height | 5.50 in |
Length | 16 in |
Details
Item | Towel Dispenser |
Includes | Key |
Material | Plastic |
Description
Material: Plastic ;Width: 11 1/4" | 286 Mm ;Height: 15 1/4" | 387 Mm ;Includes: Key ;Depth: 5" | 127 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread (66448GRA)
- ALLPOINTS Towel Dispenser-Enmotion Impulse 8 (8408199)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, SS, Material: Plastic (T1370SS)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black (59762)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- RENOWN 7.5 in. Series Electronic Black Paper Towel Dispenser (REN05176-WB)
- Allpoints Paper Towel Dispensers