Shop All Toilet Paper Dispensers & Holders
Allpoints
Dispenser-Toilet Tissue
Mfr # 138232
Zoro # G802229101
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.69 in
- Dispenser Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 138232
- Zoro # G802229101
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.69 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR LONG ARM POLES Mr LongArm BiLevel FlowThru Brush Green (0480)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- LIBMAN Lobby Broom and Dust Pan, 10 in Sweep Face, 38 in Handle, 3/4 in Dia, Black (919)
- PREPWERX Microfiber Cloth 12x12 Blue Green, PK 12 (132-072015)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- ALLPOINTS Dispenser Tt Dbl (138236)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- PRIME-LINE Double Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6713)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- Allpoints Toilet Paper Dispensers & Holders