Shop All Hand Soap & Lotion Dispensers
Allpoints
Dispenser, Liquid Soap , Sur Mt
Mfr # 1411097
Zoro # G103525490
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquid Soap
- Height 3.25 in
- Width 6.50 in
- Type Vandal Resistant
- Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1411097
- Zoro # G103525490
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.25 in |
Width | 6.50 in |
Length | 6.75 in |
Details
Item | Dispenser |
Application | Liquid Soap |
Type | Vandal Resistant |
Finish | Chrome-Plated |
Description
Height: 5 3/4" | 146 Mm ;Plating: Chrome-Plated ;Type: Vandal Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- BOUNCE Bounce Dryer Sheet Free & Sensitive, PK720 (34087)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- ALLPOINTS Dispenser, Soap , 16 Oz, 4"Spt (1411026)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BL)
- MCKESSON Clean Scent Foaming Antibacterial Soap, 1000 mL Refill Bag (53-23126-1000)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- Allpoints Hand Soap & Lotion Dispensers