Allpoints

Dispenser, Hand Towel Tor K


product price: $58.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tork Matic Towel Dispenser With Intuition{T} Sensor By Tork;Color: Black;Depth: 8in, 23 Mm;Includes: Key, Screws,Anchors, 3-inDinSize Batteries;Instructions Included: Yes;Length: 14-1/2in, 268 Mm;MaterialS: Abs Plastic;Note: Use With Tork Refills #2988 & 2996;Type: Towel;Voltage: 4.5 Vdc;Weight: 1.681 Lb;Width: 13in, 33 Mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.