Allpoints

Disher, Ez Zeroll, Sz 50, Rust


product price: $17.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ez Disher By Zeroll Size 5, .65 Oz Capacity;Brand: Zeroll;Capacity: 19 Ml, .65 Oz;Color: Rust;Length: 8in, 23 Mm;MaterialS: Stainless Steel Bowl, Plastic Handle;Nsf Certified: Yes;Outside Diameter: 1-1/2in Bowl, 38 Mm Bowl;Product Line: Ez Disher;Type: Disher/ Scoop;Size 5 Portion;Weight: .326 Lb;Width: 2-1/4in, 57 Mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.