Shop All Faucet Repair and Maintenance
Allpoints
Dipperwell, Rd , W/Long Faucet
Mfr # 1171130
Zoro # G203525932
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 6.25 in
- Inlet Size 1-1/2 in
- Features Long Faucet; Stainless Steel Drain, Inner and Outer Can; Finished Edge
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1171130
- Zoro # G203525932
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 7 in |
Height | 6.25 in |
Inlet Size | 1-1/2 in |
Length | 7 in |
Details
Item | Dipper Well |
Features | Long Faucet; Stainless Steel Drain, Inner and Outer Can; Finished Edge |
Inlet Type | NPS |
Description
Material: Stainless Steel Drain, Inner And Outer Can ;Height: 5 3/4" Overall ;Outer Diameter: 7" Finished Edge ;Inlet: 1 1/2" Nps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- ALLPOINTS Overflow-1.75X10 Cp (265152)
- ALLPOINTS Wall Mount Faucet - Economy, W/10" Spout (561552)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171474)
- ALLPOINTS Backflow Preventor (561150)
- ALLPOINTS Nut, Lock , 1/2"Nps, Brass (1171023)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- T&S BRASS T&S Brass 002856-40 Spray Valve Bonnet Assembly (002856-40)
- Allpoints Faucet Repair and Maintenance