Shop All Air Fresheners & Odor Eliminators
Allpoints
Deodorizer/Cleaner 32 Oz
Mfr # 1431151
Zoro # G203525338
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, White
- Cleaner Container Size 32 oz
- Length 10.50 in
- Features Eliminates Odors and Leaves A Citrus Fragrance; 3-1/4 in Outside Diameter; Biodegradable; Non-Toxic; Non-Caustic
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431151
- Zoro # G203525338
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Length | 10.50 in |
Height | 3 in |
Width | 3 in |
Details
Color | Blue, White |
Features | Eliminates Odors and Leaves A Citrus Fragrance; 3-1/4 in Outside Diameter; Biodegradable; Non-Toxic; Non-Caustic |
Item | Earth Scents Super Bugs Citrus Cleaner |
Description
Earth Scents Super Bugz Citrus Cleaner 32 Oz;Capacity: 946 Ml, 32 Oz;Color: Blue, White;Height: 10", 254 Mm;Note: Eliminates Odors And Leaves A Citrus Fragrance;Outside Diameter: 3-1/4", 82 Mm;Type: Biodegradable, Non-Toxic, Non-Caustic;Weight: 2.255 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07416)
- CHARMIN Toilet Paper, 48 PK (TT2BTC)
- MR. CLEAN 79130 Clean Freak Deep Cleaning Mist All-Purpose Spray Cleaner Rect (99979130)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LIL-1)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- SMOKE ELIMINATOR Smoke Eliminator Gallon, PK4 (SMEG)
- ODOBAN PROFESSIONAL Deodorizer, Size 1 gal., Eucalyptus, PK4 (911062-G)
- GONZO NATURAL MAGIC 4158 ODOR-AIR MAGNET 14 OZ GEL/CHARCOAL (4216A)
- SMELLS BE GONE Apple Cinnamon Scent Odor Absorber 12 oz Gel (52812)
- FRESH PRODUCTS Air Freshener, Cotton Blossom, PK48 (OFB-F-008I048M-06)
- Allpoints Air Fresheners & Odor Eliminators